SNR - Spherical Roller Bearing - 22208EMKW33C4
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 80x80x23 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Series | 22200 |
Cage | Brass |
Reference speed | 8300 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 88700 N |
Sealing | Open |
Usually arrives within 14 working days