References
Timken:23928EMW33C3
Rubix:397A2240
EAN:0087796032002

Product details : TIMKEN 23928EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 37 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 2.9 kg |
| Reference speed | 2800 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 477000 N |
| Basic dynamic load, radial - Cr | 314000 N |
Show UNSPSC/ECL@SS
£ 601.35 excl. VAT
/ Each
£ 721.62 incl. VAT
- Usually arrives within 14 working days
