SNR 24056EMW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24056.EMW33
See technical informationReferences
SNR:24056EMW33
Rubix:204A6404
Manufacturer :24056.EMW33
EAN:3413521011900



Product details : SNR 24056EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 140 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 900 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 4120000 N |
| Basic dynamic load, radial - Cr | 2190000 N |
Show UNSPSC/ECL@SS
£ 2,543.73 excl. VAT
/ Each
£ 3,052.48 incl. VAT
- Usually arrives within 14 working days
