References
Timken:24038 KEMW33C3
Rubix:397A2370
EAN:0087796304901

Product details : TIMKEN 24038KEMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 100 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 24 kg |
| Reference speed | 1400 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 2100000 N |
| Basic dynamic load, radial - Cr | 1330000 N |
Show UNSPSC/ECL@SS
£ 786.24 excl. VAT
/ Each
£ 943.49 incl. VAT
- Usually arrives within 14 working days
