References
SKF:21311 EK/C3
Rubix:132A1306
Manufacturer :34716
EAN:7316577742230

Product details : SKF SPHER ROLLER BEARING 21311 EK/C3
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
The spherical roller bearing is designed to accommodate high radial and bidirectional axial loads while compensating for misalignment. This SKF model features two symmetrical rows of rollers, an E-type design with a stamped steel cage, a 1:12 tapered bore, and an open design with an annular groove and three lubrication holes on the outer ring.
Features:
This SKF self-aligning bearing is designed to provide stable and long-lasting operation under severe mechanical conditions. Its internal architecture features two stamped steel window cages, a flangeless inner ring, and a floating guide ring, ensuring better roller retention, uniform load distribution, and reduced internal stresses during operation. The C3 internal radial clearance provides better tolerance to thermal expansion and promotes smooth rotation, even at high speeds. Thanks to its 1:12 tapered bore, installation is precise, reducing vibrations. It also features an annular groove with three lubrication holes on the outer ring, facilitating maintenance during operation.
Maintenance:
To ensure the longevity and performance of this double-row roller bearing, regular maintenance is essential. Its open design allows direct access to the internal components, facilitating visual inspection and cleaning. During maintenance, it is essential to remove any contaminants from the housing to prevent premature wear. Additionally, this model is not pre-lubricated, allowing the lubricant to be selected based on operating conditions. Relubrication must be performed at appropriate intervals and is facilitated by the annular groove and lubrication holes integrated into the outer ring, which ensure proper grease distribution and minimize the risk of contaminant buildup. Monitoring the operating temperature is also recommended to detect any abnormalities related to a lack of lubricant or contamination.
Sealing:
This SKF bearing is designed without an integrated sealing system. Its open design makes it more vulnerable to contaminants such as dust, water, or solid particles. This configuration therefore requires special attention to the environment in which it is installed. On the other hand, the absence of seals reduces internal friction and allows for higher rotational speeds.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key benefits:
- Ideal self-aligning capability to compensate for geometric misalignment or shaft deflection;
- Stable operation at high speeds thanks to the open design and C3 radial clearance;
- Precise mounting and easy disassembly facilitated by the 1:12 tapered bore;
- Excellent load distribution for extended service life;
- Easy relubrication via its annular groove and integrated ports.
Applications:
This spherical roller bearing is used in demanding applications requiring robustness, stability, and tolerance to misalignment. It is particularly well-suited for paper-making machinery, industrial transmission systems, metal rolling mills, material handling equipment, and textile machinery.
Features:
This SKF self-aligning bearing is designed to provide stable and long-lasting operation under severe mechanical conditions. Its internal architecture features two stamped steel window cages, a flangeless inner ring, and a floating guide ring, ensuring better roller retention, uniform load distribution, and reduced internal stresses during operation. The C3 internal radial clearance provides better tolerance to thermal expansion and promotes smooth rotation, even at high speeds. Thanks to its 1:12 tapered bore, installation is precise, reducing vibrations. It also features an annular groove with three lubrication holes on the outer ring, facilitating maintenance during operation.
Maintenance:
To ensure the longevity and performance of this double-row roller bearing, regular maintenance is essential. Its open design allows direct access to the internal components, facilitating visual inspection and cleaning. During maintenance, it is essential to remove any contaminants from the housing to prevent premature wear. Additionally, this model is not pre-lubricated, allowing the lubricant to be selected based on operating conditions. Relubrication must be performed at appropriate intervals and is facilitated by the annular groove and lubrication holes integrated into the outer ring, which ensure proper grease distribution and minimize the risk of contaminant buildup. Monitoring the operating temperature is also recommended to detect any abnormalities related to a lack of lubricant or contamination.
Sealing:
This SKF bearing is designed without an integrated sealing system. Its open design makes it more vulnerable to contaminants such as dust, water, or solid particles. This configuration therefore requires special attention to the environment in which it is installed. On the other hand, the absence of seals reduces internal friction and allows for higher rotational speeds.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key benefits:
- Ideal self-aligning capability to compensate for geometric misalignment or shaft deflection;
- Stable operation at high speeds thanks to the open design and C3 radial clearance;
- Precise mounting and easy disassembly facilitated by the 1:12 tapered bore;
- Excellent load distribution for extended service life;
- Easy relubrication via its annular groove and integrated ports.
Applications:
This spherical roller bearing is used in demanding applications requiring robustness, stability, and tolerance to misalignment. It is particularly well-suited for paper-making machinery, industrial transmission systems, metal rolling mills, material handling equipment, and textile machinery.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1646 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5600 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 166 N |
| Basic dynamic load, radial - Cr | 159 N |
Show UNSPSC/ECL@SS
£ 119.88 excl. VAT
/ Each
£ 143.86 incl. VAT
- Delivery usually within ( 3 ) days
