References
Timken:24132 EJW33
Rubix:104A7096
EAN:0087796246058



Product details : TIMKEN 24132EJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 109 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1920 rpm |
| Basic static load, radial - C0r | 2000000 N |
| Basic dynamic load, radial - Cr | 1390000 N |
Show UNSPSC/ECL@SS
£ 792.28 excl. VAT
/ Each
£ 950.74 incl. VAT
- Delivery usually within ( 7 ) days
