NSK Spherical Roller Bearing: 24164 Series
Inner diameter | 320 mm |
---|---|
Outer diameter | 540 mm |
Width | 218 mm |
Inner diameter | 320 mm |
---|---|
Outer diameter | 540 mm |
Width | 218 mm |
Bearing Clearance | C3 |
Series | 24164.. |
Cage | Brass |
Reference speed | 480 rpm |
Limit speed | 600 rpm |
Basic static load, radial - C0r | 6650000 N |
Basic dynamic load, radial - Cr | 4400000 N |
Sealing | Open |
Usually arrives within 14 working days