Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | c2 |
Basic static load, radial - C0r | 1410000 N |
Basic dynamic load, radial - Cr | 914000 N |
Usually arrives within 14 working days