References
Timken:23238 EMBW33C3
Rubix:230A9646
EAN:0087796177970

Product details : TIMKEN 23238EMBW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 120 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1100 rpm |
| Limit speed | 1430 rpm |
| Basic static load, radial - C0r | 2610000 N |
| Basic dynamic load, radial - Cr | 1940000 N |
Show UNSPSC/ECL@SS
£ 1,258.97 excl. VAT
/ Each
£ 1,510.76 incl. VAT
- Delivery usually within ( 7 ) days
