SNR - Spherical Roller Bearing - 24040.EMK30W33C3
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 109 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 109 mm |
Bearing Clearance | c3 |
Series | 24000 |
Cage | brass |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 2120000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | open |
Usually arrives within 14 working days