References
Timken:22234 EJW33
Rubix:105A9274

Product details : TIMKEN 22234EJW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 27.3 kg |
| Reference speed | 1700 rpm |
| Limit speed | 2780 rpm |
| Basic static load, radial - C0r | 1590000 N |
| Basic dynamic load, radial - Cr | 1290000 N |
| Heat Stabilization | standard dimensional stabilization up to 200 °c (392 °f) |
Show UNSPSC/ECL@SS
£ 676.04 excl. VAT
/ Each
£ 811.25 incl. VAT
- Usually arrives within 14 working days
