NSK SPHERICAL ROLLER BEARING 23148CAME4C3
NSK Spherical Roller Bearing: 23148 Series
See technical informationReferences
NSK:23148CAME4C3
Rubix:100A0542
EAN:00029176802257





Product details : NSK SPHERICAL ROLLER BEARING 23148CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 850 rpm |
| Basic static load, radial - C0r | 3100000 N |
| Basic dynamic load, radial - Cr | 2230000 N |
Show UNSPSC/ECL@SS
£ 2,622.19 excl. VAT
/ Each
£ 3,146.63 incl. VAT
- Usually arrives within 14 working days
