Spherical Roller Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Bearing Clearance | C8 Special |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1170000 N |
Usually arrives within 14 working days