Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 500 mm |
Width | 155 mm |
Logistic Weight | 148100 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 500 mm |
Width | 155 mm |
Bearing Clearance | C3 |
Series | 223..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 830 rpm |
Limit speed | 1510 rpm |
Basic static load, radial - C0r | 4050000 N |
Basic dynamic load, radial - Cr | 3200000 N |
Sealing | Open |
Usually arrives within 14 working days