References
Timken:21316 EJW33C4
Rubix:397A1199
EAN:0087796231375

Product details : TIMKEN 21316EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 4.2 kg |
| Reference speed | 4100 rpm |
| Limit speed | 5050 rpm |
| Basic static load, radial - C0r | 363000 N |
| Basic dynamic load, radial - Cr | 363000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 107.32 excl. VAT
/ Each
£ 128.78 incl. VAT
- Usually arrives within 14 working days
