NTN 22214EAKW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22214.EAKW33C3

See technical information
References
NTN:22214.EAKW33C3
Rubix:204A4994
EAN:3413521062186
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
See all Specifications

Product details : NTN 22214EAKW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter125 mm
Width31 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight1.58 kg
Reference speed4900 rpm
Basic static load, radial - C0r240000 N
Basic dynamic load, radial - Cr4900 N
Show UNSPSC/ECL@SS
£ 76.84 excl. VAT
/ Each
£ 92.21 incl. VAT
  • Usually arrives within 14 working days