References
Timken:24138 EJW33C4
Rubix:397A2502
EAN:0087796244535

Product details : TIMKEN 24138EJW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 128 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 42 kg |
| Reference speed | 890 rpm |
| Limit speed | 1570 rpm |
| Basic static load, radial - C0r | 2760000 N |
| Basic dynamic load, radial - Cr | 1870000 N |
| Heat Stabilization | no heat stabilization specified for this part number, (timken offers dimensionally heat‑stabilized rings as a modification code: s1 for ~200 °c; specify when ordering if required,) |
Show UNSPSC/ECL@SS
£ 1,123.53 excl. VAT
/ Each
£ 1,348.24 incl. VAT
- Usually arrives within 14 working days
