Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 887000 N |
Basic dynamic load, radial - Cr | 710000 N |
Usually arrives within 14 working days