References
Timken:24032 KEJW33C4
Rubix:251A3756
EAN:0087796193857

Product details : TIMKEN 24032KEJW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 12.5 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2670 rpm |
| Basic static load, radial - C0r | 1410000 N |
| Basic dynamic load, radial - Cr | 914000 N |
Show UNSPSC/ECL@SS
£ 396.03 excl. VAT
/ Each
£ 475.24 incl. VAT
- Usually arrives within 14 working days
