FAG 22220-E1-XL SPHERICAL ROLLER BEARING

Spherical bearing on 2 rows of rollers

See technical information

References

FAG:22220-E1-XL
Rubix:158A5594
Manufacturer :0167042150000
EAN:4026677809162
brand logo

Technical specifications

Inner diameter100 mm
Outer diameter180 mm
Width46 mm
See all Specifications

Product details : FAG 22220-E1-XL SPHERICAL ROLLER BEARING


Self-aligning roller bearings are designed to withstand heavy loads while offering unique self-aligning capabilities. Thanks to their two symmetrical rows of rollers, they ensure high stability, even in the event of shaft misalignment or deflection. This open, seal-less FAG model also features a stamped steel cage, ensuring excellent mechanical strength and good rotational dynamics.

Features:
This FAG self-aligning bearing features an open design and incorporates a lightweight, rigid stamped steel cage suitable for sustained rotational speeds. Its cylindrical bore allows for direct mounting on the shaft without additional accessories. The absence of a central shoulder (E1) optimizes load distribution within the bearing, enhancing its dynamic load capacity and thereby extending its service life in continuous operation. The X-life version, developed by Schaeffler, further improves performance: improved internal geometry, reduced friction, and increased dynamic load capacity. Finally, three integrated lubrication holes and an annular groove facilitate maintenance during continuous operation.

Maintenance:
This double-row roller bearing requires regular lubrication with grease or oil, depending on operating conditions. The absence of seals allows for easy visual inspection and quick maintenance. It is equipped with an annular groove and three lubrication holes to facilitate relubrication without disassembly. During maintenance, it is essential to work in a clean environment to prevent contamination. Proper lubrication limits overheating and extends the component’s service life, especially at high temperatures. The quality of the selected lubricant must be appropriate for the operating temperatures, which range from –30°C to +200°C.

Sealing:
This product is available in an open version, meaning it has no built-in seals. This design makes it more susceptible to the ingress of dust, moisture, or solid particles. It is therefore particularly recommended to use it in controlled environments or to provide adequate external protection. On the other hand, this open design allows direct access to the raceways and facilitates maintenance and inspection operations.

Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in the field of bearings and precision mechanical solutions. Founded in 1883, it embodies innovation, quality, and performance. With a presence in more than 50 countries, FAG designs reliable products for the industrial, automotive, and aerospace sectors. Its X-life technology symbolizes its commitment to high and sustainable performance.

Key benefits:
- Excellent radial and axial load capacity thanks to its E1 design;
- Effectively compensates for misalignment and shaft deflection without loss of performance;
- Easy relubrication during operation thanks to integrated ports;
- Extended service life and longer maintenance intervals thanks to X-life technology;
- High rotational speed enabled by the open design and steel cage.

Applications:
This self-aligning bearing is ideally suited for use in mechanical gearboxes, industrial conveyors, fans, pumps, and compressors. It is suitable for production environments, agricultural machinery, material handling equipment, and transmission systems where stability, durability, and low maintenance are essential. Its design allows it to withstand the most demanding dynamic loads while ensuring reliable operation, even at high speeds or under harsh conditions.

Technical specifications


Attributes
Logistic Weight4960 g
Inner diameter100 mm
Outer diameter180 mm
Width46 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed3150 rpm
Limit speed4550 rpm
Basic static load, radial - C0r475000 N
Basic dynamic load, radial - Cr430000 N
£ 260.97 excl. VAT
/ Each
£ 313.16 incl. VAT
  • Delivery usually within ( 7 ) days