References
SNR:24030EAK30W33
Rubix:204A6341
EAN:3413521293337



Product details : SNR 24030EAK30W33 SPHERICAL ROLLER BEARING
The two-row spherical roller bearing supports heavy loads and misalignment. This type of roller bearing is well suited to severe operating conditions: shock or vibration conditions (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unmatched endurance and longevity performance.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and high loads. They are widely used to absorb misalignment and shocks and vibrations, and to operate in contaminated environments.-Mines and quarries-Cement plants-Conveyors-Steel industry-Reducers-Agriculture-Railway-Wind energy-Pulp and paper industry-Rail transport-Construction machinery : road construction, graders...-Material handling, lifting-Elevators : Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 9.87 kg |
| Reference speed | 1900 rpm |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 1140000 N |
| Basic dynamic load, radial - Cr | 832000 N |
Show UNSPSC/ECL@SS
£ 494.44 excl. VAT
/ Each
£ 593.33 incl. VAT
- Usually arrives within 14 working days
