NSK Spherical Roller Bearing: 24064 Series
Inner diameter | 320 mm |
---|---|
Outer diameter | 480 mm |
Width | 160 mm |
Logistic Weight | 100000 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 480 mm |
Width | 160 mm |
Bearing Clearance | CN |
Series | 24064.. |
Cage | Brass |
Reference speed | 710 rpm |
Limit speed | 670 rpm |
Basic static load, radial - C0r | 5050000 N |
Basic dynamic load, radial - Cr | 3050000 N |
Sealing | Open |
Usually arrives within 14 working days