References
SNR:24136EAN1W33C3
Rubix:394A7714
EAN:3413521191022

Product details : SNR 24136EAN1W33C3 SPHERICAL ROLLER BEARING
The 2-row spherical roller bearing supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration service (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers unmatched endurance and longevity performance as standard.
Applications
Designed for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are prized for absorbing misalignments and shocks and vibrations, and for operating in polluted environments.-Mines and quarries-Cement plants- Conveyors-Steel industry-Reducers-Agriculture-Railway-Wind power-Pulp and paper industry-Rail transport-Construction machinery: road construction, graders...-Material handling, lifting-Elevators: Sealed series-Industrial fans-Pellets
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 118 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 2180000 N |
| Basic dynamic load, radial - Cr | 1600000 N |
Show UNSPSC/ECL@SS
£ 1,108.36 excl. VAT
/ Each
£ 1,330.03 incl. VAT
- Usually arrives within 14 working days
