References
SKF:24134 CCK30/C4W33
Rubix:243A3238
Manufacturer :194254
EAN:7316572163511

Product details : SKF 24134 CCK30/C4W33 SPHERICAL ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistic Weight | 25825 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 109 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 1860 N |
| Basic dynamic load, radial - Cr | 1270 N |
Show UNSPSC/ECL@SS
£ 2,118.52 excl. VAT
/ Each
£ 2,542.22 incl. VAT
- Usually arrives within 14 working days
