SNR 21312VKC3 SPHERICAL ROLLER BEARING

Spherical roller bearing

See technical information
References
SNR:21312VKC3
Rubix:204A4639
EAN:3413520079352
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : SNR 21312VKC3 SPHERICAL ROLLER BEARING


Spherical roller bearing on two rows of rollers, sheet metal cage, tapered bore 1:12

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x135x35 mm
Logistic Weight1957 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed4700 rpm
Limit speed6400 rpm
Basic static load, radial - C0r179000 N
Basic dynamic load, radial - Cr196000 N
Show UNSPSC/ECL@SS
£ 86.18 excl. VAT
/ Each
£ 103.42 incl. VAT
  • Delivery usually within ( 3 ) days