References
SKF:23024-2RS5/VT143
Rubix:104A6045
Manufacturer :594409
EAN:7316576193156

Product details : SKF 23024-2RS5/VT143 SEALED SPHERICAL ROLLER
Self-aligning roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF self-aligning bearing is designed to handle heavy radial and axial loads while compensating for misalignment and shaft deflection. Robust and reliable, it meets the demands of harsh industrial environments thanks to its sealed design and stable rotational performance.
Features:
This self-aligning roller bearing incorporates two symmetrical rows of rollers mounted on deep-drawn steel sheet cages. Its cylindrical bore allows for direct mounting on a shaft, while HNBR lip seals on both sides ensure effective protection against contaminants. The standard internal clearance ensures good load distribution and adequate thermal tolerance. This model features an annular groove and three lubrication holes in the outer ring, facilitating maintenance. It is pre-filled with SKF LGEP 2 high-performance grease, ensuring reliable lubrication for moderate to heavy-duty applications.
Maintenance:
This bearing is supplied pre-filled with 25–45% SKF LGEP 2 grease, a lithium soap-based extreme-pressure grease designed to withstand high loads. It operates within a temperature range of -20 °C to +110 °C. Thanks to its EP formulation and NLGI 2 consistency, it offers excellent adhesion, minimizes wear, and reduces the need for relubrication. When the service life exceeds that of the grease, relubrication may be necessary. In this case, it is recommended to slowly inject the grease through the holes in the outer ring—ideally while the bearing is rotating—to ensure optimal distribution without damaging the seals. It is essential to maintain a clean environment during installation and maintenance to prevent the introduction of contaminants and ensure the reliability of the seals.
Sealing:
HNBR seals provide effective protection against dust, moisture, and liquid splashes. Their contact-seal design limits the ingress of contaminants but results in a slight reduction in the permissible rotational speed compared to an open design. This balance between protection and performance extends the bearing’s service life, even in harsh environments.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a global leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Benefits:
• Self-aligning capability to compensate for mounting misalignment
• HNBR seals for enhanced sealing performance
• SKF LGEP 2 grease for long-lasting lubrication
• Standard clearance ensuring good thermal stability
• Lubrication groove and holes for easy maintenance
• Robust design for high radial and axial loads
Applications:
This bearing is ideal for material handling equipment, elevators, industrial transmissions, textile machinery, and paper industry equipment. It is perfectly suited for moderately demanding operating environments where reliable protection and good load-carrying capacity are required.
Features:
This self-aligning roller bearing incorporates two symmetrical rows of rollers mounted on deep-drawn steel sheet cages. Its cylindrical bore allows for direct mounting on a shaft, while HNBR lip seals on both sides ensure effective protection against contaminants. The standard internal clearance ensures good load distribution and adequate thermal tolerance. This model features an annular groove and three lubrication holes in the outer ring, facilitating maintenance. It is pre-filled with SKF LGEP 2 high-performance grease, ensuring reliable lubrication for moderate to heavy-duty applications.
Maintenance:
This bearing is supplied pre-filled with 25–45% SKF LGEP 2 grease, a lithium soap-based extreme-pressure grease designed to withstand high loads. It operates within a temperature range of -20 °C to +110 °C. Thanks to its EP formulation and NLGI 2 consistency, it offers excellent adhesion, minimizes wear, and reduces the need for relubrication. When the service life exceeds that of the grease, relubrication may be necessary. In this case, it is recommended to slowly inject the grease through the holes in the outer ring—ideally while the bearing is rotating—to ensure optimal distribution without damaging the seals. It is essential to maintain a clean environment during installation and maintenance to prevent the introduction of contaminants and ensure the reliability of the seals.
Sealing:
HNBR seals provide effective protection against dust, moisture, and liquid splashes. Their contact-seal design limits the ingress of contaminants but results in a slight reduction in the permissible rotational speed compared to an open design. This balance between protection and performance extends the bearing’s service life, even in harsh environments.
Brand Information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a global leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Benefits:
• Self-aligning capability to compensate for mounting misalignment
• HNBR seals for enhanced sealing performance
• SKF LGEP 2 grease for long-lasting lubrication
• Standard clearance ensuring good thermal stability
• Lubrication groove and holes for easy maintenance
• Robust design for high radial and axial loads
Applications:
This bearing is ideal for material handling equipment, elevators, industrial transmissions, textile machinery, and paper industry equipment. It is perfectly suited for moderately demanding operating environments where reliable protection and good load-carrying capacity are required.
Technical specifications
Attributes
| Logistic Weight | 3888,2 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 4.2 kg |
| Limit speed | 1400 rpm |
| Basic static load, radial - C0r | 500 N |
| Basic dynamic load, radial - Cr | 367 N |
| Heat Stabilization | dimensional stabilisation s1 |
Show UNSPSC/ECL@SS
£ 634.43 excl. VAT
/ Each
£ 761.32 incl. VAT
- Usually arrives within 14 working days
