SNR 22322EF800 SPHERICAL ROLLER BEARING

Spherical roller bearing

See technical information
References
SNR:22322EF800
Rubix:204A5542
EAN:3413520087487
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : SNR 22322EF800 SPHERICAL ROLLER BEARING


Spherical roller bearing on two rows of rollers, for vibratory applications, machined one-piece solid cage, groove and lubrication holes on outer ring, special class C4 clearance.

Technical specifications


Attributes
Logistics dimensions (L x W x H)260x260x97 mm
Logistic Weight17730 g
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancec4 special
Cagebrass
Sealingopen
Reference speed2300 rpm
Limit speed2800 rpm
Basic static load, radial - C0r972000 N
Basic dynamic load, radial - Cr975000 N
Show UNSPSC/ECL@SS
£ 583.89 excl. VAT
/ Each
£ 700.67 incl. VAT
  • Usually arrives within 14 working days