Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 288x288x122 mm |
---|---|
Logistic Weight | 23836 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | 23200 |
Cage | Brass |
Reference speed | 1500 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1620000 N |
Basic dynamic load, radial - Cr | 1340000 N |
Sealing | Open |
Usually arrives within 14 working days