SNR - Spherical Roller Bearing - 24126.EAW33
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 80 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 210 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 24100 |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 964000 N |
Basic dynamic load, radial - Cr | 606000 N |
Sealing | Open |
Usually arrives within 14 working days