Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 356x356x121 mm |
---|---|
Logistic Weight | 29400 g |
Packaged dimensions (D x W x H) | 356x356x121 mm |
Package weight | 29340 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 86 mm |
Bearing Clearance | C3 |
Cage | Brass |
Usually arrives within 14 working days