References
Timken:22236 EJW33C3
Rubix:132A9862



Product details : TIMKEN 22236EJW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 86 mm |
| Weight | 29.1 kg |
| Reference speed | 1900 rpm |
| Limit speed | 2690 rpm |
| Basic static load, radial - C0r | 1700000 N |
| Basic dynamic load, radial - Cr | 1340000 N |
Show UNSPSC/ECL@SS
£ 748.11 excl. VAT
/ Each
£ 897.73 incl. VAT
- Usually arrives within 14 working days
