TIMKEN 22318EMW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information
References
Timken:22318EMW33C3
Rubix:105A6070
Manufacturer :190017901
EAN:0087796137486
Spherical Roller Bearing -  22318EMW33C3
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
See all Specifications

Product details : TIMKEN 22318EMW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)194x194x68 mm
Logistic Weight8780 g
Packaged dimensions (D x W x H)194x194x68 mm
Package weight8760 g
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed3400 rpm
Limit speed4190 rpm
Basic static load, radial - C0r659000 N
Basic dynamic load, radial - Cr606000 N
Show UNSPSC/ECL@SS
£ 239.51 excl. VAT
/ Each
£ 287.41 incl. VAT
  • Delivery usually within ( 7 ) days