TIMKEN 23034EMW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information

References

Timken:23034EMW33C3
Rubix:231A3688
Manufacturer :190024941
EAN:0087796024267
brand logo

Technical specifications

Inner diameter170 mm
Outer diameter260 mm
Width67 mm
See all Specifications

Product details : TIMKEN 23034EMW33C3 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, roller riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter170 mm
Outer diameter260 mm
Width67 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed1900 rpm
Limit speed2870 rpm
Basic static load, radial - C0r858000 N
Basic dynamic load, radial - Cr1250000 N
£ 455.78 excl. VAT
/ Each
£ 546.94 incl. VAT
  • Delivery usually within ( 7 ) days