FAG 22217-E1-XL-C2 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22217-E1-XL-C2
Rubix:274A6245
Manufacturer :0190004050020
EAN:4026677882066

Product details : FAG 22217-E1-XL-C2 SPHERICAL ROLLER BEARING
Double-row self-aligning roller bearings 222..-E1, main dimensions according to DIN 635-2
Technical specifications
Attributes
| Logistic Weight | 2651 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | c2 |
| Cage | steel |
| Sealing | open |
| Thickness | 36 mm |
| Weight | 2.56 kg |
| Reference speed | 3450 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 115.69 excl. VAT
/ Each
£ 138.83 incl. VAT
- Usually arrives within 14 working days
