NTN 23026EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23026.EAW33
See technical informationReferences
NTN:23026EAW33
Rubix:204A5697
Manufacturer :23026.EAW33
EAN:3413521059667



Product details : NTN 23026EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 5.79 kg |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 721000 N |
| Basic dynamic load, radial - Cr | 3000 N |
Show UNSPSC/ECL@SS
£ 280.08 excl. VAT
/ Each
£ 336.10 incl. VAT
- Delivery usually within ( 3 ) days
