TIMKEN 24124EJW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Steel Cage

See technical information
References
Timken:24124EJW33
Rubix:251A3935
Manufacturer :190018174
EAN:0087796225893
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter200 mm
Width80 mm
See all Specifications

Product details : TIMKEN 24124EJW33 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter200 mm
Width80 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed1600 rpm
Limit speed2660 rpm
Basic static load, radial - C0r1080000 N
Basic dynamic load, radial - Cr778000 N
Show UNSPSC/ECL@SS
£ 298.32 excl. VAT
/ Each
£ 357.98 incl. VAT
  • Delivery usually within ( 7 ) days