NTN 22236EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22236.EMW33C3
See technical informationReferences
NTN:22236.EMW33C3
Rubix:204A5234
EAN:3413521056802



Product details : NTN 22236EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 1660000 N |
Show UNSPSC/ECL@SS
£ 1,096.86 excl. VAT
/ Each
£ 1,316.23 incl. VAT
- Usually arrives within 14 working days
