TIMKEN 22224KEMW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Tapered Bore - Brass Cage

See technical information
References
Timken:22224KEMW33
Rubix:248A8359
Manufacturer :190027739
EAN:0087796231504
Spherical Roller Bearing -  22224KEMW33
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : TIMKEN 22224KEMW33 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x228x65 mm
Logistic Weight8760 g
Packaged dimensions (D x W x H)235x228x65 mm
Package weight8740 g
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Weight9 kg
Reference speed3200 rpm
Limit speed4440 rpm
Basic static load, radial - C0r772000 N
Basic dynamic load, radial - Cr647000 N
Show UNSPSC/ECL@SS
£ 221.78 excl. VAT
/ Each
£ 266.14 incl. VAT
  • Usually arrives within 14 working days