Spherical Roller Bearings Tapered Bore - Brass Cage
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 181x181x65 mm |
---|---|
Logistic Weight | 5180 g |
Packaged dimensions (D x W x H) | 181x181x65 mm |
Package weight | 5180 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | C4 |
Cage | Brass |
Usually arrives within 14 working days