References
Timken:24038 EJW33C3
Rubix:133A0174
EAN:0087796152700



Product details : TIMKEN 24038EJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 100 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 1050 rpm |
| Basic static load, radial - C0r | 2100000 N |
| Basic dynamic load, radial - Cr | 1330000 N |
Show UNSPSC/ECL@SS
£ 760.66 excl. VAT
/ Each
£ 912.79 incl. VAT
- Delivery usually within ( 7 ) days
