TIMKEN 24032KEJW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Tapered Bore - Steel Cage

See technical information
References
Timken:24032KEJW33
Rubix:105A7328
Manufacturer :190022660
Spherical Roller Bearing -  24032KEJW33
Technical specifications
Inner diameter160 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : TIMKEN 24032KEJW33 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)310x297x102 mm
Logistic Weight12170 g
Packaged dimensions (D x W x H)310x297x102 mm
Package weight12170 g
Inner diameter160 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Weight12.5 kg
Reference speed1800 rpm
Limit speed2670 rpm
Basic static load, radial - C0r1410000 N
Basic dynamic load, radial - Cr914000 N
Heat Stabilizationnot heat stabilized (no s1/s2 heat‑stabilization code in timken part suffix)
Show UNSPSC/ECL@SS
£ 420.01 excl. VAT
/ Each
£ 504.01 incl. VAT
  • Usually arrives within 14 working days