References
SKF:22317 EK/C4
Rubix:105A2942
Manufacturer :35349
EAN:7316571024240



Product details : SKF SPHER ROLLER BEARING 22317 EK/C4
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x180x180 mm |
|---|---|
| Logistic Weight | 7139 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 620000 N |
| Basic dynamic load, radial - Cr | 477000 N |
Show UNSPSC/ECL@SS
£ 499.84 excl. VAT
/ Each
£ 599.81 incl. VAT
- Usually arrives within 14 working days
