NSK Spherical Roller Bearing: 21309 Series
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistic Weight | 755 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 21309.. |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 149000 N |
Sealing | Open |
Usually arrives within 14 working days