References
SKF:22309 E/C4
Rubix:207A7261
Manufacturer :167637
EAN:7316571872810



Product details : SKF 22309E/C4 SPHERICAL ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistic Weight | 1370,5 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5300 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 183 N |
| Basic dynamic load, radial - Cr | 190 N |
Show UNSPSC/ECL@SS
£ 103.11 excl. VAT
/ Each
£ 123.73 incl. VAT
- Usually arrives within 14 working days
