SKF 22317EJA/C4LVA407 ROLLER BEARING

Spherical roller bearings

See technical information
References
SKF:22317 EJA/C4LVA407
Rubix:210A4062
Manufacturer :188363
EAN:7316572093757
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width60 mm
See all Specifications

Product details : SKF 22317EJA/C4LVA407 ROLLER BEARING


Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.

Technical specifications


Attributes
Logistic Weight7400 g
Inner diameter85 mm
Outer diameter180 mm
Width60 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Reference speed2800 rpm
Limit speed3800 rpm
Basic static load, radial - C0r620 N
Basic dynamic load, radial - Cr577 N
Show UNSPSC/ECL@SS
£ 520.03 excl. VAT
/ Each
£ 624.04 incl. VAT
  • Usually arrives within 14 working days