NTN 22230EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22230.EAKW33
See technical informationReferences
NTN:22230EAKW33
Rubix:204A5182
Manufacturer :22230.EAKW33
EAN:3413521061462



Product details : NTN 22230EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 17.3 kg |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 1220000 N |
| Basic dynamic load, radial - Cr | 2200 N |
Show UNSPSC/ECL@SS
£ 533.94 excl. VAT
/ Each
£ 640.73 incl. VAT
- Usually arrives within 14 working days
