SNR 22322EKF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22322.EK.F800
See technical informationReferences
SNR:22322EKF800
Rubix:204A5544
Manufacturer :22322.EK.F800
EAN:3413520087500

Product details : SNR 22322EKF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 2300 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 972000 N |
| Basic dynamic load, radial - Cr | 784000 N |
Show UNSPSC/ECL@SS
£ 583.90 excl. VAT
/ Each
£ 700.68 incl. VAT
- Delivery usually within ( 3 ) days
