References
Timken:23940EMW33C3
Rubix:397A2252
EAN:0087796142367

Product details : TIMKEN 23940EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 11 kg |
| Reference speed | 1900 rpm |
| Limit speed | 2500 rpm |
| Basic static load, radial - C0r | 1130000 N |
| Basic dynamic load, radial - Cr | 712000 N |
| Heat Stabilization | heat stabilized per fs136; <0,0001 in,/in dimensional change in 2500 hours at 149° c (300° f), standard dimensional stabilization applied to timken bearing steels, |
Show UNSPSC/ECL@SS
£ 777.45 excl. VAT
/ Each
£ 932.94 incl. VAT
- Usually arrives within 14 working days
