TIMKEN 23230KEMW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearing

See technical information
References
Timken:23230 KEMW33
Rubix:105A9516
EAN:0087796024984
brand logo
Technical specifications
Inner diameter150 mm
Outer diameter270 mm
Width96 mm
See all Specifications

Product details : TIMKEN 23230KEMW33 SPHERICAL ROLLER BEARING


Brass cage. Standard lubrication hole and groove in outer ring.

Technical specifications


Attributes
Inner diameter150 mm
Outer diameter270 mm
Width96 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed1500 rpm
Limit speed2440 rpm
Basic static load, radial - C0r1660000 N
Basic dynamic load, radial - Cr1270000 N
Show UNSPSC/ECL@SS
£ 756.80 excl. VAT
/ Each
£ 908.16 incl. VAT
  • Delivery usually within ( 7 ) days