Spherical roller bearings
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Logistics dimensions (L x W x H) | 435x397x224 mm |
---|---|
Logistic Weight | 55400 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Brass |
Reference speed | 1400 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2210000 N |
Basic dynamic load, radial - Cr | 1950000 N |
Sealing | Open |
Usually arrives within 14 working days